Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Funnels with short stem

Funnels with short stem

105 mm, 11 mm, 80 mm
Katalog # ROTH0585.1
Marketsource
Leverandør:   Roth Carl
Funnels with short stem
Katalog # ROTH0585.1
Leverandør:  Roth Carl
Marketsource
Funnels with short stem

105 mm, 11 mm, 80 mm

Price
Spørg for pris
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

Funnels, made of natural coloured HDPE, with smooth surface.

With lifting eye and 4 ventilation ribs (except ROTH0583.1).

Delivery information: ROTHA828.1 is delivered with sieve Ø 50 mm, mesh size 0,4 mm.

Specifikationer
  • Tragt udv. Ø:
    80 mm
  • Længde:
    105 mm
  • Seq:
    03
  • Stilk udv. Ø:
    11 mm
Anbefalinger

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.