Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
 

Membrane filters

1,00 µm, 47 mm
Catalog # ROTHY951.1
Marketsource
Supplier:   Roth Carl
Membrane filters
Catalog # ROTHY951.1
Supplier:  Roth Carl
Marketsource
Membrane filters

1,00 µm, 47 mm

Price
510,41 kr
Log in for availability
1 * 10 Items
Product Details & Documents
Specifications
  • Ø:
    47 mm
  • Porestørrelse:
    1,00 µm
  • Seq:
    06
  • Tykkelse:
    0,2 mm
  • Cat. No.:
    ROTHY951.1
  • Max. temperature:
    250 °C