Membrane filters
0,05 µm, 47 mm
Katalog # ROTHY948.1
Marketsource
Leverandør: Roth Carl
Gå til:
Product Details & Documents
Specifikationer
- Ø:47 mm
- Porestørrelse:0,05 µm
- Seq:03
- Tykkelse:0,2 mm
- Cat. No.:ROTHY948.1
- Max. temperature:250 °C
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



