Flow-through filters
Flow-through filters, GL 25, 90 mm
ROTHY937.1
Marketsource
These flow-through filters are made of PTFE. The filter membrane can be replaced easily by unscrewing the sample funnel. Plastic tubing can be connected with olives.
- Suitable for overpressure or vacuum up to about 5 bar
- Matching adapter for 2× tube sizes included
- Anti-adhesive surface allows easy cleaning
: Delivery without filter membranes, please order separately.
- Ø:90 mm
- Model:GL 25
- Beskrivelse:Flow-through filters
- Seq:02
- Filtreringsareal:52,0 cm²
- Cat. No.:ROTHY937.1
- Filtre:Ø 90 mm
- Max. temperature:121 °C
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



