Injection needles
26, 21 mm, 0,45 mm
ROTHX802.1
Marketsource
Suitable for all syringes with a Luer lock cone. Stainless steel with polished ground section.
- Udv.Ø:0,45 mm
- Måler:26
- Længde:21 mm
- Seq:02
Methanol ≥99.8%, HiPerSolv CHROMANORM® Reag. Ph. Eur., gradient grade for HPLC
#: 20864.320
: VWR Chemicals
Acetonitril ≥99.9%, HiPerSolv CHROMANORM® for LC-MS, suitable for UPLC/UHPLC instruments
#: 83640.320
: VWR Chemicals
Natriumhydroxid 0.1 mol/l (0.1 N) in aqueous solution, AVS TITRINORM Reag. Ph. Eur. volumetric solution
#: 31770.294
: VWR Chemicals
Vand, HiPerSolv CHROMANORM® for LC-MS, suitable for UPLC/UHPLC instruments
#: 83645.320
: VWR Chemicals



