Transfer membranes, nitrocellulose
Nitrocellulose membranes, discs, pore size 0,45 µm, Ø 25 mm
Katalog # ROTH4589.1
Marketsource
Leverandør: Roth Carl
Gå til:
Product Details & Documents
Specifikationer
- Beskrivelse:Nitrocellulose membranes, discs, pore size 0,45 µm
- Dimensioner:Ø 25 mm
- Seq:05



