Cleaning brushes, Rotilabo®
Cleaning brush, bronze bristles, bronze, 100 mm, 15 mm, 300 mm
Katalog # ROTH2023.1
Marketsource
Leverandør: Roth Carl
Gå til:
Product Details & Documents
Cleaning brushes for lab equipment.
Specifikationer
- Børstemateriale:bronze
- Børstehoved Ø:15 mm
- Beskrivelse:Cleaning brush, bronze bristles
- Samlet længde:300 mm
- Børstehovedets længde:100 mm
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



