Cleaning brushes, Rotilabo®
Cleaning brush, with wool head, Uld, 70 mm, 15 mm, 280 mm
Katalog # ROTH2019.1
Marketsource
Leverandør: Roth Carl
Gå til:
Product Details & Documents
Cleaning brushes for lab equipment.
Specifikationer
- Børstemateriale:Uld
- Børstehoved Ø:15 mm
- Beskrivelse:Cleaning brush, with wool head
- Samlet længde:280 mm
- Børstehovedets længde:70 mm



