Cleaning brushes, Rotilabo®
Cleaning brush, brass bristles, Messing, 100 mm, 25 mm, 300 mm
ROTH2018.1
Marketsource
Cleaning brushes for lab equipment.
- Børstemateriale:Messing
- Børstehoved Ø:25 mm
- Beskrivelse:Cleaning brush, brass bristles
- Samlet længde:300 mm
- Børstehovedets længde:100 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



