Cleaning brushes, Rotilabo®
Cleaning brush, with natural fibres/Perlon bristles, Bløde hår, 150 mm, 80 mm, 500 mm
Katalog # ROTH2017.1
Marketsource
Leverandør: Roth Carl
Gå til:
Product Details & Documents
Cleaning brushes for lab equipment.
Specifikationer
- Børstemateriale:Bløde hår
- Børstehoved Ø:80 mm
- Beskrivelse:Cleaning brush, with natural fibres/Perlon bristles
- Samlet længde:500 mm
- Børstehovedets længde:150 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



