Cleaning brushes, Rotilabo®
Cleaning brush, with wool head, 115 mm, 30 mm, 270 mm
Katalog # ROTH2011.1
Marketsource
Leverandør: Roth Carl
Gå til:
Product Details & Documents
Cleaning brushes for lab equipment.
Specifikationer
- Børstehoved Ø:30 mm
- Beskrivelse:Cleaning brush, with wool head
- Samlet længde:270 mm
- Børstehovedets længde:115 mm



