Cleaning brushes, Rotilabo®
Cleaning brush, with wool head, 80 mm, 20 mm, 270 mm
Katalog # ROTH2009.1
Marketsource
Leverandør: Roth Carl
Gå til:
Product Details & Documents
Cleaning brushes for lab equipment.
Specifikationer
- Børstehoved Ø:20 mm
- Beskrivelse:Cleaning brush, with wool head
- Samlet længde:270 mm
- Børstehovedets længde:80 mm
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



