Push-in stoppers for tubes
blå, 17 mm
Katalog # SIMPT401-10B
Leverandør: Simport Scientific
Gå til:
Product Details & Documents
HDPE. Fit tubes of 15 ml capacity and 17 mm Ø.
- Impermeable to liquids
- Can be inserted in tubes and removed again easily with one hand
- Economical, can also be used as disposable stoppers
Specifikationer
- Ø bund:17 mm
- Farve:blå
- Seq:10
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



