Viscosity cups, Zahn
Flow cup for thin liquids (oils, mixed paintings, lacquers), 20 − 250 cSt, 2,7 mm
Katalog # SIMEVF2227
Leverandør: Industrial Physics
Gå til:
Product Details & Documents
Stainless steel flow cup viscometers with fixed nozzle for measuring coatings and other fluids during application or production.
Certifications: ASTM D 1084, D 4212
Documents
Specifikationer
- Område:20 − 250 cSt
- Beskrivelse:Flow cup for thin liquids (oils, mixed paintings, lacquers)
- Seq:02
- Bægeråbning:2,7 mm
- Cat. No.:SIMEVF2227
- Højde:330 mm
- Volumen:44,0 cm³
Accessories
Produktinformation
- Katalog #TilgængelighedPrice
- Ring stand fro flow cups
Produktinformation
- Katalog #TilgængelighedPrice
- Temperature control jacket with tripod for DIN and ASTM cupsTemperature control jacket with tripod for DIN and ASTM cups769-1131Log ind for tilgængelighed1 * 1 Items - 4.290,00 kr
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



