Viscosity standards, general purpose
S6, 10 mm²/s, Glass bottle, 500 mL
CANN9727-C30
These certified standards are useful for calibration and verification procedures.
- It is suitable for all types of viscometers
- Viscosity data quoted at 20 °C
- It also helps ensures the reliability of measurements
: Meets the precision specifications of ASTM D 445/446 and ISO 3104/3105, and are traceable to the NIST.
- Pakning:Glass bottle
- Pakn:500 mL
- Antal:S6
- Viskositet:10 mm²/s



