Skin blocks
Block of skin, SOMSO-Plast®, 1,3 kg, 210×200×110 mm
Katalog # SOMMKS4
Leverandør: SOMMER MARCUS
Gå til:
Product Details & Documents
One piece on a green base enlarged 70 times with:
- a - Scalp with hair
- b - Axilla
- c - Hairless skin of the sole of the foot
Specifikationer
- Vægt:1,3 kg
- Beskrivelse:Block of skin
- Materiale:SOMSO-Plast®
- B×D×H:210×200×110 mm
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



