Deionizer, B-Pure™
Single holder module, D4511
BARND4511
These B-Pure™ laboratory-grade water systems are designed for pre-treatment or deionization application needs. The design provides the ability to add additional holders when the need arises. Choose from single, double or half-size holders.
- Easily change cartridges with the simple quarter turn quick release canisters
- Quarter-turn quick-release canisters make cartridge changes easy
- Accepts Pura-Lite™ indicator or digital purity meter to monitor water quality
Single module: Simple system without draw-off valve or purity indicator and produces up to 4 l/min.
Double module: Complete with draw-off valve and produces up to 4 l/min. Choose from models with digital purity meter or Pura-Lite 'Go/No Go' resistivity indicator.
Half-Size holder: Easily attaches to full-size B-Pure systems and produces up to 2 l/min. It is small size for flexibility in mounting location.
: Cartriges are sold seperately.
- Beskrivelse:Single holder module, D4511
- Seq:02
- Cat. No.:BARND4511
- Model:D4511
- W×D×H:178×178×610 mm
- Maks. flowhastighed:240 l/h



