Skin blocks
Block of skin, SOMSO-Plast®, 2,2 kg, 250×470×150 mm
Katalog # SOMMKS3
Leverandør: SOMMER MARCUS
Gå til:
Product Details & Documents
One piece on a green base enlarged 70 times with:
- a - Scalp with hair
- b - Axilla
- c - Hairless skin of the sole of the foot
Specifikationer
- Vægt:2,2 kg
- Beskrivelse:Block of skin
- Materiale:SOMSO-Plast®
- B×D×H:250×470×150 mm



