Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Dish, aluminium, disposable

Dish, aluminium, disposable

66 ml, 75 mm, 86×12 mm, 94 mm
Katalog # 216-0434
Leverandør:   PLUS PACK
Dish, aluminium, disposable
Katalog # 216-0434
Leverandør:  PLUS PACK
Dish, aluminium, disposable
Dish, aluminium, disposable

66 ml, 75 mm, 86×12 mm, 94 mm

Price
280,00 kr
Log ind for tilgængelighed
1 * 100 Items
Product Details & Documents

Aluminium.

Disposable evaporating dish/weighing dish.

Specifikationer
  • Udv.Ø:
    94 mm
  • Indv. Ø×H:
    86×12 mm
  • Kapacitet:
    66 ml
  • Indv. Ø bund:
    75 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.