Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Dialyseslange, Visking

Dialyseslange, Visking

12 - 14 kD, 82 mm, 50,8 mm, 20,3 ml/cm
Katalog # 514-0147
Dialyseslange, Visking
Katalog # 514-0147
Leverandør:  
Dialyseslange, Visking

12 - 14 kD, 82 mm, 50,8 mm, 20,3 ml/cm

Discontinued
Produktet er udgået. Men vi fandt lignende alternative produkter.
Alternativer
DIALYSESLANGE SPE/POR 4 75MM 12-14K 1 * 15 m Katalog #734-0683

Produktet 734-0683 ligner 514-0147, men producenten og specifikationerne kan variere.

Product Details & Documents

Regenereret, cellulosemembran.

  • Contain small amounts of glycerol
  • Dry packaged
  • Stable at pH range 5 to 9
  • Autoclavable up to +120 °C (max. 15 min, completely submersed in dist. water)
  • No non-specific protein binding (<1 ng/g)

For laboratory analysis and ultra filtration.

Storage stability in original packaging 2 years.

Specifikationer
  • Ø:
    50,8 mm
  • MWCO:
    12 - 14 kD
  • Vol./ længde:
    20,3 ml/cm
  • Bredde flad:
    82 mm
Anbefalinger

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.