Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Dialyseslange, Visking

Dialyseslange, Visking

12 - 14 kD, 27 mm, 15,9 mm, 2,0 ml/cm
Katalog # 514-0009
Leverandør:   MEDICELL
Dialyseslange, Visking
Katalog # 514-0009
Leverandør:  MEDICELL
Dialyseslange, Visking

12 - 14 kD, 27 mm, 15,9 mm, 2,0 ml/cm

Price
1.410,00 kr
Log ind for tilgængelighed
1 * 30 m
Product Details & Documents

Regenereret, cellulosemembran.

  • Contain small amounts of glycerol
  • Dry packaged
  • Stable at pH range 5 to 9
  • Autoclavable up to +120 °C (max. 15 min, completely submersed in dist. water)
  • No non-specific protein binding (<1 ng/g)

For laboratory analysis and ultra filtration.

Storage stability in original packaging 2 years.

Specifikationer
  • Ø:
    15,9 mm
  • MWCO:
    12 - 14 kD
  • Vol./ længde:
    2,0 ml/cm
  • Bredde flad:
    27 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.