Bottles/carboys, rectangular, with handle
10 l, 230×173×340 mm
Katalog # 215-1883
Leverandør: MELLERUD PLAST EMBALLATOR
Gå til:
Product Details & Documents
HDPE, with black screw cap and snap-on handle.
Rectangular, with handles. Threaded, 100 mm.
Specifikationer
- Kapacitet:10 l
- Seq:02
- B×D×H:230×173×340 mm
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



