Carboys, wide neck, rectangular, HDPE
5 L, 100 mm, 190×141×273 mm
Katalog # 215-3061
Leverandør: MELLERUD PLAST EMBALLATOR
Gå til:
Product Details & Documents
HDPE, natural, without screw cap.
- Rectangular, save spaces
- Good chemical resistance
- Screw cap must be ordered separately
Specifikationer
- Kapacitet:5 L
- Seq:01
- B×D×H:190×141×273 mm
- Hals indv. Ø:100 mm
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



