Jars with snap-on lid
250 ml, 84 mm, 65 mm
Catalog # 216-7754
Supplier: NOLATO HERTILA
Jump to:
Product Details & Documents
PS, clear, with white LDPE snap-on lid
Ideal for collecting, storing and transporting samples.
Caution: *Produktet/produkterne på denne side er uden for anvendelsesområdet for EU -direktiv 2019/904
Specifications
- Ø top:65 mm
- Kapacitet:250 ml
- Højde:84 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



