Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
 

Bottles, wide neck, HDPE, rectangular, with thread

1000 ml, Bottle uncovered, 40 mm, 95×75×195 mm
Catalog # 215-3075
Bottles, wide neck, HDPE, rectangular, with thread
Catalog # 215-3075
Bottles, wide neck, HDPE, rectangular, with thread
Bottles, wide neck, HDPE, rectangular, with thread

1000 ml, Bottle uncovered, 40 mm, 95×75×195 mm

Price
25,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

HDPE, natural, without screw cap.

  • Good chemical resistance
  • with screw caps (1000 ml model without screw cap)

Ideal for sample collection and storage of liquids and dry substances.

Specifications
  • Gevind:
    40 mm
  • Kapacitet:
    1000 ml
  • Beskrivelse:
    Bottle uncovered
  • Seq:
    07
  • B×D×H:
    95×75×195 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.