Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Flow-Through Cells for Absorption Measurements

Flow-Through Cells for Absorption Measurements

With FEP tube set, Ext. Ø: 12,5×12,5 mm, 170.700-QS, 35 mm, 8,5 - 15 mm, 62 µl, 1 mm, QS: Quartz glass, high performance for measurements in the UV/Vis range from 200 - 2500 nm
Katalog # 634-9826
Leverandør:   Hellma
Flow-Through Cells for Absorption Measurements
Katalog # 634-9826
Leverandør:  Hellma
Flow-Through Cells for Absorption Measurements
Flow-Through Cells for Absorption Measurements

With FEP tube set, Ext. Ø: 12,5×12,5 mm, 170.700-QS, 35 mm, 8,5 - 15 mm, 62 µl, 1 mm, QS: Quartz glass, high performance for measurements in the UV/Vis range from 200 - 2500 nm

Price
6.880,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

Hellma® high precision quartz glass flow-through cells for absorption measurements in the UV/Vis range and/or fluorescence measurements, 0,1 to 50 mm path length, with inlet and outlet nozzle, or 2 screw connections and FEP tubes.

  • Cell made of high performance quartz glass

  • Wavelength range from 200 to 2500 nm
  • 0,1 to 50 mm path length
  • With inlet and outlet nozzle, or 2 screw connections and FEP tubes
  • Volume from 6,2 to 2600 μl

Hellma® precision cells are 100% manufactured in Germany and are suitable for all common spectrophotometers.

Highest precision: Hellma® precision cells are characterized by the highest precision in path length accuracy and parallelism. This guarantees continuously reproducible measurement results.

Chemically resistant and thermally bonded: Hellma® precision cells are thermally bonded and not glued, which gives them a very high resistance to temperatures and chemicals. This prevents unintentional leakage of liquids.

Excellent transmission: By using selected high-performance quartz glasses, Hellma® precision cells achieve excellent transmission >82% for exact measurement results.

Secure handling: Hellma® precision cells have chamfered edges that enable safe and comfortable handling. In addition, the risk of splintering is minimized.

Sustainable: Hellma® precision cells can be easily cleaned and reused and thus remain in use for a long time. A sustainable and environmentally friendly alternative.

Certifications: Hellma® precision cells are manufactured according to EN ISO 9001/EN ISO 14001 and meet the highest optical standards. The declaration of compliance is available for download on the Hellma website. Further certificates (factory certificate 2.2 and acceptance test certificate 3.1) are available on request.

Bestillingsoplysninger: Cell pairs are spectrally calibrated.

Specifikationer
  • Længde på lysvej:
    1 mm
  • Model:
    170.700-QS
  • Volumen:
    62 µl
  • Vinduesmateriale:
    QS: Quartz glass, high performance for measurements in the UV/Vis range from 200 - 2500 nm
  • Beskrivelse:
    With FEP tube set, Ext. Ø: 12,5×12,5 mm
  • Højde:
    35 mm
  • Seq:
    36
  • Centerhøjde:
    8,5 - 15 mm
Accessories

Produktinformation

  • Katalog #
    Tilgængelighed
    Price
  • FEP replacement tubing, 500 mm; with a short screw connection; Ext.Ø 1,9 mm, Int.Ø 1,1 mm
    FEP replacement tubing, 500 mm; with a short screw connection; Ext.Ø 1,9 mm, Int.Ø 1,1 mm
    636-0106
    Log ind for tilgængelighed
    1 * 1 Items - 294,00 kr

Produktinformation

  • Katalog #
    Tilgængelighed
    Price
  • PTFE replacement tubing, 500 mm; with a long screw connection; Ext.Ø 1,6 mm, Int.Ø 1,0 mm; with OMNIFIT® gripper
    PTFE replacement tubing, 500 mm; with a long screw connection; Ext.Ø 1,6 mm, Int.Ø 1,0 mm; with OMNIFIT® gripper
    HELL040-202-72
    Log ind for tilgængelighed
    1 * 1 Items - 591,00 kr

Produktinformation

  • Katalog #
    Tilgængelighed
    Price
  • FEP replacement tubing, 500 mm; with a long screw connection; Ext.Ø 1,9 mm, Int.Ø 1,1 mm
    FEP replacement tubing, 500 mm; with a long screw connection; Ext.Ø 1,9 mm, Int.Ø 1,1 mm
    HELL040-101-722
    Log ind for tilgængelighed
    1 * 1 Items - 342,00 kr

Produktinformation

  • Katalog #
    Tilgængelighed
    Price
  • PTFE replacement tubing, 500 mm; with a short screw connection; Ext.Ø 1,6 mm, Int.Ø 1,0 mm; with OMNIFIT® gripper
    PTFE replacement tubing, 500 mm; with a short screw connection; Ext.Ø 1,6 mm, Int.Ø 1,0 mm; with OMNIFIT® gripper
    HELL040-203-72
    Log ind for tilgængelighed
    1 * 1 Items - 491,00 kr

Anbefalinger

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.