Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Melting point capillaries

Melting point capillaries

Open at both ends, in vial, 200 mm, 1,40 mm, 1,00 mm
Catalog # 621-1810
Supplier:   Vitrex Medical A/S
Melting point capillaries
Catalog # 621-1810
Supplier:  Vitrex Medical A/S
Melting point capillaries
Melting point capillaries

Open at both ends, in vial, 200 mm, 1,40 mm, 1,00 mm

Price
159,00 kr
Log in for availability
1 * 100 Items
Product Details & Documents

Borosilicate glass tubes. Uniform and cut at right angles.

Capillary tubes and melting point tubes are quality products designed for the handling and transport of small volumes of liquid, melting point determinations and many other purposes.

Packaging: Vials of 100 pieces or bulk packed in boxes.

Documents

Specifications
  • Udv.Ø:
    1,40 mm
  • Ø indv.:
    1,00 mm
  • Beskrivelse:
    Open at both ends, in vial
  • Længde:
    200 mm
  • Seq:
    33