Melting point capillaries
Open at both ends, in vial, 150 mm, 1,40 mm, 1,00 mm
Katalog # 621-1809
Leverandør: Vitrex Medical A/S
Gå til:
Product Details & Documents
Borosilicate glass tubes. Uniform and cut at right angles.
Capillary tubes and melting point tubes are quality products designed for the handling and transport of small volumes of liquid, melting point determinations and many other purposes.
Packaging: Vials of 100 pieces or bulk packed in boxes.
Documents
VWR® for rotary evaporation
Product Literature
Specifikationer
- Udv.Ø:1,40 mm
- Ø indv.:1,00 mm
- Beskrivelse:Open at both ends, in vial
- Længde:150 mm
- Seq:31
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



