Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
 

Melting point capillaries

Closed at one end, in vial, 80 mm, 1,40 mm, 1,00 mm
Katalog # 621-1812
Leverandør:   Vitrex Medical A/S
Melting point capillaries
Katalog # 621-1812
Leverandør:  Vitrex Medical A/S
Melting point capillaries
Melting point capillaries

Closed at one end, in vial, 80 mm, 1,40 mm, 1,00 mm

Price
119,00 kr
Log ind for tilgængelighed
1 * 100 Items
Product Details & Documents

Borosilicate glass tubes. Uniform and cut at right angles.

Capillary tubes and melting point tubes are quality products designed for the handling and transport of small volumes of liquid, melting point determinations and many other purposes.

 : Vials of 100 pieces or bulk packed in boxes.

Specifikationer
  • Udv.Ø:
    1,40 mm
  • Ø indv.:
    1,00 mm
  • Beskrivelse:
    Closed at one end, in vial
  • Længde:
    80 mm
  • Seq:
    04