Dropping bottles, glass
100 ml, 110 mm, 47 mm
Catalog # 215-3753
Jump to:
Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
[EN]PIPETTE KIT BLUE FOR 100ML BOTTLE 1 * 100 Items Catalog #215-3828
Product 215-3828 is similar to 215-3753 but manufacturer and specifications may vary.
Product Details & Documents
Glass, amber, with screw cap, pipette and rubber suction bulb.
- Good chemical and physical properties
- Use in applications that do not involve high thermal stresses
Brown coloured to protect light-sensitive materials.
Specifications
- Udv.Ø:47 mm
- Kapacitet:100 ml
- Højde:110 mm
- Seq:04
Accessories
Product Information
- Catalog #BeskrivelseTilAvailabilityPrice
- 215-1876Screw cap, pipette and rubber suction bulb10 ml dropping bottlesLog in for availability1 * 1 Items - 33,50 kr
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



