Dropping bottles, glass
50 ml, 92 mm, 38 mm
Katalog # 215-3757
Gå til:
Discontinued
Produktet er udgået. Men vi fandt lignende alternative produkter.
Alternativer
[EN]DROPPING BOTTLES AMBER 50 ML 1 * 144 Items Katalog #215-3821
Produktet 215-3821 ligner 215-3757, men producenten og specifikationerne kan variere.
[EN]PIPETTE KIT BLUE FOR 50ML BOTTLE 1 * 100 Items Katalog #215-3827
Produktet 215-3827 ligner 215-3757, men producenten og specifikationerne kan variere.
Product Details & Documents
Glass, amber, with screw cap, pipette and rubber suction bulb.
- Good chemical and physical properties
- Use in applications that do not involve high thermal stresses
Brown coloured to protect light-sensitive materials.
Specifikationer
- Udv.Ø:38 mm
- Kapacitet:50 ml
- Højde:92 mm
- Seq:03
Accessories
Produktinformation
- Katalog #TilTilgængelighedPrice
- Screw cap, pipette and rubber suction bulbScrew cap, pipette and rubber suction bulb215-187610 ml dropping bottlesLog ind for tilgængelighed1 * 1 Items - 33,50 kr