Dropping bottles, glass
25 ml, 80 mm, 33 mm
Katalog # 215-3756
Gå til:
Discontinued
Produktet er udgået. Men vi fandt lignende alternative produkter.
Alternativer
[EN]PIPETTE KIT BLUE FOR 30ML BOTTLE 1 * 100 Items Katalog #215-3826
Product 215-3826 is similar to 215-3756 but manufacturer and specifications may vary.
DROPPING BOTTLES AMBER 30 ML 1 * 110 Items Katalog #215-3820
Product 215-3820 is similar to 215-3756 but manufacturer and specifications may vary.
Product Details & Documents
Glass, amber, with screw cap, pipette and rubber suction bulb.
- Good chemical and physical properties
- Use in applications that do not involve high thermal stresses
Brown coloured to protect light-sensitive materials.
Specifikationer
- Udv.Ø:33 mm
- Kapacitet:25 ml
- Højde:80 mm
- Seq:02
Accessories
Produktinformation
- Katalog #TilTilgængelighedPrice
- Screw cap, pipette and rubber suction bulbScrew cap, pipette and rubber suction bulb215-187610 ml dropping bottlesLog ind for tilgængelighed1 * 1 Items - 33,50 kr



