Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Dropping bottles, glass

Dropping bottles, glass

10 ml, 62 mm, 25 mm
Catalog # 215-3752
Supplier:   NORDIC PACK
Dropping bottles, glass
Catalog # 215-3752
Supplier:  NORDIC PACK
Dropping bottles, glass
Dropping bottles, glass

10 ml, 62 mm, 25 mm

Price
24,40 kr
Log in for availability
1 * 1 Items
Product Details & Documents

Glass, amber, with screw cap, pipette and rubber suction bulb.

  • Good chemical and physical properties
  • Use in applications that do not involve high thermal stresses

Brown coloured to protect light-sensitive materials.

Specifications
  • Udv.Ø:
    25 mm
  • Kapacitet:
    10 ml
  • Højde:
    62 mm
  • Seq:
    01
Accessories

Product Information

  • Catalog #
    Beskrivelse
    Til
    Availability
    Price
  • 215-1876
    Screw cap, pipette and rubber suction bulb
    10 ml dropping bottles
    Log in for availability
    1 * 1 Items - 33,50 kr