Infusion bottles
500 ml, GL 36, 76×188 mm
Katalog # 215-3763
Leverandør: NORDIC PACK
Gå til:
Product Details & Documents
Glass, clear.
- Good chemical resistance
- Good temperature resistance
- Screw caps must be ordered seperately
Infusion bottles with thread.
Specifikationer
- Diameter×H:76×188 mm
- Gevind:GL 36
- Kapacitet:500 ml
- Seq:03



