Infusion bottles
300 ml, GL 36, 65×160 mm
Katalog # 215-3767
Leverandør: NORDIC PACK
Gå til:
Product Details & Documents
Glass, clear.
- Good chemical resistance
- Good temperature resistance
- Screw caps must be ordered seperately
Infusion bottles with thread.
Specifikationer
- Diameter×H:65×160 mm
- Gevind:GL 36
- Kapacitet:300 ml
- Seq:02



