Bottle, narrow neck, with thread
2500 ml, GL 45, 139 mm, 283 mm
Katalog # 215-3803
Leverandør: REXAM
Gå til:
Product Details & Documents
Soda-lime glass, brown, narrow without screw caps.
- Good chemical and physical properties
- For use in applications without high thermal loads
DIN thread. Brown coloured to protect light-sensitive materials and supplied with dust protection cap. Space-saving (square shape) for storage and transport. Stable, non-slip.
Closures in various designs are available on request (see Cat. No. 217-9200 to 217-9203 for screw caps and 217-0202 to 217-0205 for pouring rings)).
Specifikationer
- Udv.Ø:139 mm
- Gevind:GL 45
- Kapacitet:2500 ml
- Højde:283 mm
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



