Flasks, Erlenmeyer, with standard ground joints
5000 ml, klar, 365 mm, 220 mm, 45/40 NS
Catalog # 201-0196
Supplier: witeg Labortechnik
Jump to:
Product Details & Documents
DURAN®, borosilicate glass 3.3 or borosilicate glass 3.3 (Economy type), clear or amber.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion
Volume imprint.
Specifications
- Udv.Ø:220 mm
- Kappestr.:45/40 NS
- Kapacitet:5000 ml
- Farve:klar
- Højde:365 mm
- Seq:44
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



