Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
 

Flasks, Erlenmeyer, with standard ground joints

200 ml, klar, 130 mm, 79 mm, 45/40 NS
Katalog # 201-0188
Leverandør:   witeg Labortechnik
Flasks, Erlenmeyer, with standard ground joints
Katalog # 201-0188
Leverandør:  witeg Labortechnik
Flasks, Erlenmeyer, with standard ground joints
Flasks, Erlenmeyer, with standard ground joints

200 ml, klar, 130 mm, 79 mm, 45/40 NS

Price
296,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

DURAN®, borosilicate glass 3.3 or borosilicate glass 3.3 (Economy type), clear or amber.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion

Volume imprint.

Specifikationer
  • Udv.Ø:
    79 mm
  • Kappestr.:
    45/40 NS
  • Kapacitet:
    200 ml
  • Farve:
    klar
  • Højde:
    130 mm
  • Seq:
    39