Bottle/carboys, rectangular, with handles, HDPE
Plastic bottle, cap, 5 l, 100 mm
Katalog # MELP48C0500100117D
Leverandør: MELLERUD PLAST EMBALLATOR
Bottle/carboys, rectangular, with handles, HDPE
Katalog # MELP48C0500100117D
Leverandør: MELLERUD PLAST EMBALLATOR
Gå til:
Product Details & Documents
HDPE, with or without screw cap. Rectangular, with handles. Threaded, 50 and 100 mm.
Ordering information: The 5 and 10 liter jugs with 100mm opening are intended for use with dry products. If the jug is to be used with liquid, a foil or similar material must be used to open the bottle. Applies to product numbers MELP48C0500100117D and 215-3064.
Specifikationer
- Kapacitet:5 l
- Beskrivelse:Plastic bottle, cap
- Seq:03
- Hals-Ø:100 mm
Accessories
Produktinformation
- Katalog #TilgængelighedPrice
- Lock, svart, PE, med gänga 50 mm
Produktinformation
- Katalog #TilgængelighedPrice
- Spigot for plastic carboy, 2 to 10 L



