VWR® Traceable®, Digital Dial Thermometers
–50…+150 °C, ±0,3 °C, 0,1 (–20…+150); 1,0 °C, For viscous solutions, 165 mm, 29 mm, Lר: 165×29 mm, 28 g
Katalog # 620-2095
Leverandør: VWR Collection
Gå til:
Product Details & Documents
These thermometers are safer than mercury thermometers. The smooth probe (620-2024) is suitable for viscous solutions or semi-solids, thanks to its piercing tip.
- Readings updated every second
- Large, bright LCD for easy reading
- 620-2082 with metal disc (Ø: 12,7 mm) for surface measurements
Stainless steel probe (Lר: 133×3,8 mm).
: Supplied with silver-oxide battery and Traceable certificate of calibration.
Specifikationer
- Ø:29 mm
- Område:–50…+150 °C
- Opløsning:0,1 (–20…+150); 1,0 °C
- Vægt:28 g
- Længde:165 mm
- Seq:03
- B×D×H:Lר: 165×29 mm
- Nøjagtighed:±0,3 °C
- Føler:For viscous solutions



