Objektglas med fordybning
Objektglas med reaktionsbrønd, hvid, 1, 6 mm
Katalog # MARI1216542
Leverandør: MARIENFELD
Gå til:
Product Details & Documents
Cavity slides for diagnosis with well wettable reaction wells and frosted marking area of 20 mm at one end.
- Soda-lime glass with epoxy resin colour masks
- High resistance against solvents
Documents
Specifikationer
- Ant. brønde:1
- Farve:hvid
- Beskrivelse:Objektglas med reaktionsbrønd
- Seq:03
- Brønd Ø:6 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



