VWR®, Urglas
Watch glass, PTFE, 40 mm
Katalog # 216-0156
Leverandør: VWR Collection
Gå til:
Product Details & Documents
PTFE.
- Excellent chemical resistance
- Temperature resistant from –200 to 280 °C
- Exceptionally smooth surfaces to prevent contamination
Ideal for covering PTFE beakers when decomposing and evaporating, can also be used as evaporating dishes. Extremely robust.
Documents
Specifikationer
- Ø:40 mm
- Beskrivelse:Watch glass, PTFE
- Seq:03
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



