VWR®, Centrifugerør
13 ml, 16×100 mm, uden cap
Katalog # 525-0179
Leverandør: VWR Collection
Gå til:
Product Details & Documents
PTFE, rund bund, glat overflade, uden skruelåg.
- Inert
- Withstand forces up to 12500×g
- Excellent chemical resistance
Egnet til brug ved høje og lave temperaturer (–200 til +280 °C).
Documents
CoC VWR Centrifuge Tubes.pdf
Overensstemmelseserklæring
Specifikationer
- Lukkestørrelse:uden cap
- Ø×L:16×100 mm
- Kapacitet:13 ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



