Push-in stoppers for tubes
hvid, 17 mm
Katalog # SIMPT401-10W
Leverandør: Simport Scientific
Gå til:
Product Details & Documents
HDPE. Fit tubes of 15 ml capacity and 17 mm Ø.
- Impermeable to liquids
- Can be inserted in tubes and removed again easily with one hand
- Economical, can also be used as disposable stoppers
Specifikationer
- Ø bund:17 mm
- Farve:hvid
- Seq:15



