General purpose gloves, Edge®
40-157 (fully coated), 10, grå/brun, 260 mm
Katalog # ANSE40-157/10
Leverandør: Ansell
Gå til:
Product Details & Documents
These interlock cotton liners with foam nitrile coating provide mechanical protection. In slightly oily applications, the porous nitrile coating helps to channel the oil away from the glove surface for a firmer grip.
- Moulds to the hand, ensuring improved movement and dexterity
- Can outwear split leather
- Ergonomic, light, flexible and tough: the ideal combination for quick and accurate handling
- Antistatic according to EN 1149
Ideal for assembling metal parts and components, for metal fabrication, maintenance, shipping and receiving, operating punches and presses, grinding and fettling and spot welding.
Certifications: EN 388:2016 (4121A), Cat. II
Specifikationer
- Handske størrelse:10
- Farve:grå/brun
- Længde:260 mm
- Seq:05
- Model:40-157 (fully coated)
- Cat. No.:ANSE40-157/10
- Antistatisk:+
- Foringsmateriale:Bomuld
- Ambidextrous/Hånd-specifik:Hånd-specifik
- Manchet:Sikkerhedsmanchet
- EN norm:EN 388:2016 (4121A)
- Overflade:Fully coated
- Engangs/Genbrugelig:Genanvendelig
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



