Sample tubes, Corning® Gosselin™
50 ml, 113,5 mm, 29,2 mm, grøn, assembled screw cap, non sterile
Katalog # GOSSTU50-012
Leverandør: Corning
Sample tubes, Corning® Gosselin™
Katalog # GOSSTU50-012
Leverandør: Corning
Gå til:
Product Details & Documents
PP, natural, with screw cap.
- Conical base with skirt
- Self standing
- Graduated
Specifikationer
- Udv.Ø:29,2 mm
- Kapacitet:50 ml
- Beskrivelse:assembled screw cap, non sterile
- Længde:113,5 mm
- Lågfarve:grøn
- Cat. No.:GOSSTU50-012
- Miljøcertificering:RECs, ISO 14001 - Borre
- Environmentally Preferable:Lav fremstillingspåvirkning
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



