HPLC columns, MonoChrom® Si
Analytisk, 110 Å, 3 µm, 4,60 mm, 150 mm
VARIA0511150X046
: VARIAN
MonoChrom® columns provide excellent chromatography of organic amines, organic acids, amphoteric compounds and neutral compounds.
- Kolonne form:Analytisk
- Ø indv.:4,60 mm
- Partikelstørrelse:3 µm
- Porestørrelse:110 Å
- Længde:150 mm
- Seq:02
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



