HPLC columns, MonoChrom® C18
Analytisk, C18, 110 Å, 5 µm, 2,00 mm, 50 mm
Katalog # VARIA0505050X020
Leverandør: VARIAN
Gå til:
Product Details & Documents
MonoChrom® columns are ideal for separation of organic amines, organic acids, amphoteric compounds and neutral compounds. Advanced silica production and silane bonding techniques allow for the production of material with exceptional base-deactivated characteristics.
Specifikationer
- Kolonne form:Analytisk
- Ø indv.:2,00 mm
- Partikelstørrelse:5 µm
- Porestørrelse:110 Å
- Længde:50 mm
- Seq:02
- Fase:C18



