HPLC columns, MonoChrom® Si
Analytisk, 110 Å, 5 µm, 21,20 mm, 250 mm
Katalog # VARIA0501250X212
Leverandør: VARIAN
Gå til:
Product Details & Documents
MonoChrom® columns provide excellent chromatography of organic amines, organic acids, amphoteric compounds and neutral compounds.
Specifikationer
- Kolonne form:Analytisk
- Ø indv.:21,20 mm
- Partikelstørrelse:5 µm
- Porestørrelse:110 Å
- Længde:250 mm
- Seq:03



