Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Slangekoblinger, Y-formede

Slangekoblinger, Y-formede

12/13/14 mm, 7,6 mm, 12 - 14 mm
  229-0727
 :   KARTELL
Slangekoblinger, Y-formede
  229-0727
 :  KARTELL
Slangekoblinger, Y-formede
Slangekoblinger, Y-formede

12/13/14 mm, 7,6 mm, 12 - 14 mm

 
193,00 kr
   
1 * 10 Items
 

PP, hvid.

  • Good mechanical strength and chemical resistance
  • Very good thermal resistance
  • Autoclavable
  • Suitable for foodstuff

Med koniske ender.

Certifications: Conforms to Food and Drug regulations 90/128 CEE, 92/39 CEE and FDA 21 CFR 177.1520.

 
  • Udv.Ø:
    12/13/14 mm
  • Hul Ø:
    7,6 mm
  • Rør int.Ø:
    12 - 14 mm
  • Seq:
    07
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.